missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Mini Solvent Pump
The self-closing discharge with auto-stop function of these pumps ensures absolutely precise filling with no dripping at all.
Brand: Buerkle™ 5603-4000
673.20 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Dosing is easy in very small containers such as test tubes, which present no problems
- Hose can be optionally fastened onto the discharge spout, thus making it possible to fill the container from a greater distance
- Especially compact and very well balanced, which makes it possible to fill without tipping, even from very small containers
- Sturdy design and high-quality materials
Specifications
Connector thread GL 45 | |
1.8 L/min. | |
Precise filling in small containers |
2 m Ground Cable | |
Solvent Pump |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Buerkle Mini Solvent Pump
Topsellers solvent pumps
File size: 648.7 kB
Topsellers fill off liquids
File size: 634.4 kB
Topsellers EX protection products
File size: 693.8 kB
Brochure mini solvent pump
File size: 651.1 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Mini Solvent Pump > Flow Rate: 1.8L/min
Spot an opportunity for improvement?Share a Content Correction