missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Solvex™ 37-655 Series Green Nitrile Immersion Gloves
Click to view available options
Size:
7
8
9
10
11
Unit Size:
12 pairs
Description
- Provides superb comfort for the wearer
- Food Approved
- No inner cotton flocking, reducing risk of lint contamination and making it ideal for production areas sensitive to the introduction of external impurities
- The sandpatch finish gives the glove a smooth surface that decreases indirect costs thanks to fewer rejects of fragile parts
Specifications
Specifications
| Back Material | Nitrile |
| Cuff Material | Nitrile |
| Cut Resistance Rating | Level - 0 |
| Exterior Finish | Smooth |
| Product Type | Immersion Gloves |
| Size | 9 |
| Style | 37-655 |
| Thickness (Metric) | 0.38 mm |
| Glove Cuff Color | Green |
| Glove Cuff Style | Gauntlet |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction