missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Solvex™ 37-900 Series Red Nitrile Immersion Gloves
Offers greater strength and superior chemical resistance. Ansell SolvexTM 37-900 Series Red Nitrile Immersion Gloves set new standards for mechanical performance, with unrivalled abrasion and puncture resistance - almost twice that of the current leading nitrile.
110.00 €
Specifications
Laboratory/Cleanroom Use | Yes |
---|---|
Thickness (Metric) | 0.42 mm |
Glove Cuff Style | Straight |
Series | 37-900 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12415170
|
Ansell™
37900100BP |
10 |
110.00 €
12 pairs |
In Stock
Log in to see stock. |
|||||
11781583
|
Ansell™
37900070BP |
7 |
110.00 €
12 pairs |
In Stock
Log in to see stock. |
|||||
12495160
|
Ansell™
37900080BP |
8 |
110.00 €
12 pairs |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
11761583
|
Ansell™
37900090BP |
9 |
110.00 €
12 pairs |
In Stock
Log in to see stock. |
|||||
12425170
|
Ansell™
37900110BP |
11 |
110.00 €
12 pairs |
In Stock
Log in to see stock. |
|||||
Description
- Out-performs all existing nitriles in permeation tests
- Every glove individually air-pressure tested
- Every glove subjected to a leakproof test
- ISO 9001 certified
- Superior standards of safety for high-risk chemical handling
- Ideal for oil and petrol refining, laboratory analysis, cleaning and the printing industry
Specifications
Yes | |
0.42 mm | |
Straight | |
37-900 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title