missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Branson Ultrasonics™ Sonifier™ SFX150 Cell Disruptor
Branson Ultrasonics Sonifier™ SFX150 Cell Disruptor with advanced controls gives more precise control over all critical elements of experiment.
5465.00 € - 5850.00 €
Specifications
Wattage | 150 W |
---|---|
Dimensions (L x W x H) | 31.8 x 19.1 x 23.5 cm (12.5 x 7.5 x 9.25 in.) |
For Use With (Application) | Sample preparation, cell disruption, nanoparticle disperson, mixing, homogenization, DNA, cell lysis, protein extration |
Includes | Power supply, 40 kHz converter, 3.17 mm (0.125 in.) microtip, power cord, manual, wrench set |
Model | SFX150 |
Product Code | Brand | Voltage | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Voltage | Product Type | Price | Quantity & Availability | ||||
15539624
|
Branson Ultrasonics™
101-063-963R |
240 V | Cell Disruptor with Traditional Converter |
5465.00 €
Each |
Estimated Shipment: 12-02-2025
Log in to see stock. |
||||
15637338
|
Branson Ultrasonics™
101-063-1097R |
240 V | Cell Disruptor with Handheld Converter |
5850.00 €
Each |
Estimated Shipment: 14-02-2025
Log in to see stock. |
||||
Description
Easy-to-use interface allows in-process monitoring of key variables, including time, power, energy, temperature (requires optional temperature probe) and experiment progress.- Processing up to 150mL
- Quiet to operate without a sound enclosure
- True temperature control (requires separate temp probe)
- Continuous or pulsed ultrasonics
- Time or energy mode with energy pulsing
- Experiment progress indicator
Certifications
CSA, UL, ISO9001, ISO14002
Warranty
3 years
Specifications
150 W | |
Sample preparation, cell disruption, nanoparticle disperson, mixing, homogenization, DNA, cell lysis, protein extration | |
SFX150 | |
6.3 kg |
31.8 x 19.1 x 23.5 cm (12.5 x 7.5 x 9.25 in.) | |
Power supply, 40 kHz converter, 3.17 mm (0.125 in.) microtip, power cord, manual, wrench set | |
14 lb. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title