Learn More
Thermo Scientific™ Sorvall LYNX 6000 Superspeed Centrifuge

The Sorvall LYNX 6000 superspeed centrifuge provides exceptional performance meeting evolving application needs, from academic research to production facilities, with up to 100,605 x g, and up to 6L capacity.
Brand: Thermo Scientific™ 75006590
View more versions of this product
Description
The Thermo Scientific™ Sorvall™ LYNX 6000 superspeed centrifuge features powerful technologies with breakthrough simplicity, from push-button security and application flexibility of Thermo Scientific™ Auto-Lock™ rotor exchange, to immediate rotor detection and programming of Thermo Scientific™ Auto-ID instant rotor identification, and the improved ergonomics and performance of Thermo Scientific™ Fiberlite™ carbon fiber rotors. Achieve high-throughput sample processing up to 6L capacity and up to 100,605 x g, with the flexibility to support multiple users and the evolving research needs of a shared laboratory setting, and designed for reliability for consistent results and maximum uptime.
Auto-Lock Rotor Exchange
- Secure, push-button rotor exchange in less than 3 seconds
- Improved safety and convenience
- No tools required
- Quickly change rotors and applications
Auto-ID Instant Rotor Identification
- Immediate identification of a rotor
- Rotor specifications automatically loaded into centrifuge parameters
- Shortens run set-up time, improves safety
Extensive Rotor Portfolio
Supports multiple users and evolving research needs
- Fiberlite carbon fiber rotors for a simply lighter, more secure investment
- Lightweight carbon fiber and innovative construction allow unique rotor designs not possible with metal
- Corrosion- and fatigue-resistance secures the rotor's structural integrity for unequalled durability
- Backed by a 15-year warranty
- Swinging bucket rotors for versatility and expanded capacity at high RCF with dozens of adapters for research flexibility
- Complete fixed angle rotor portfolio for commonly used 50 mL, 50 mL conical, 250 mL, 500 mL and 1 Liter tubes and bottles with specialty rotor options to address specific protocol requirements
- Continous flow/zonal rotors providing scale-up flexibility from superspeed applications to harvesting and clarification
Touchscreen Interface
Simple set-up with large, bright interactive touchscreen for all functions
- Library of up to 99 programs
- Integrated rotor calculator for protocol modifications and transfers
- Multilingual instructions in English, German, French, Spanish and other languages
- Operator run logging and reporting, optional password protection
Centri-Vue Application
Real-time run monitoring and control from your mobile device
- Determine status at-a-glance of 1 or up to 100 centrifuges
- Establish secure centrifuge connection for start or stop control
- Replicate instrument main screen on your smart device to monitor your run or check for diagnostic errors
Ergonomics and Safety
- Optimal working height of 860mm
- Integrated surface workspace
- Meets global safety standards without need to bolt down instrument
- Quiet performance (<59 dBA)
- Door opens fully and automatically using door open bar
Assists GMP/GLP Data Management
- Simplified quality control and record keeping
- Onboard run logging of user and run conditions, downloadable with USB or Ethernet connections
Advanced Technology for Resource Efficiency
- Energy use options
- Smart Vacuum reduces power needed for typical run (Sorvall LYNX 6000 only)
- Power factor corrector module optimizes electronics
- Carbon fiber rotors reduce capital expenses and disposal costs
- Compliant with global standards

Specifications
6 x 1000 mL | |
31.7 in. | |
50/60 Hz | |
Superspeed Centrifuge | |
100,605 x g | |
36.6 in. | |
31.7 in. | |
<59 dBA | |
700 mm | |
High Torque Brushless | |
Multilingual Selection, Rotor Calculator, On-Board Training Videos, User Logging, User Lock-Out, Automatic Door Opening, Rotor Speed Handle | |
Unit: 1 yr., Drive: 3 yrs., Refrigeration: 5 yrs | |
cULus, CE, ROHS, WEEE | |
36.6 x 27.6 x 31.7 in. (93.0 x 70.0 x 80.5 cm) | |
120 programs with alpha-numeric naming | |
-20°C to +40°C | |
Auto-ID Instant |
29,000 rpm | |
805 mm | |
9 Accel, 10 Decel | |
200/240 V | |
Yes | |
930 mm | |
805 mm | |
27.6 in. | |
Sorvall LYNX 6000 Superspeed Centrifuge | |
Green Mode | |
99 hours, hold | |
200/240 V 50/60 Hz 30 A, Single Phase | |
Touchscreen Interface | |
644 lb. (293 kg) | |
IEC 61010-2-020 2nd Ed. or later | |
Sorvall | |
Energy efficient, less waste |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.