missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ RC4 General Purpose Floor Model Centrifuge

Process the optimal capacity for small to medium size blood processing centers with the ability to spin 4 or 8 blood bags in a wide range of bag configurations.

24355.00 €

Specifications

Controller Type Microprocessor via EASYcontrol II
Dimensions (HWD) 37.8 x 26.8 x 28.3 in. (96 x 68 x 72 cm)
Product Line Sorvall
Refrigerated CFC free
Net Weight 631 lb. (286 kg)
View More Specs

Products 1
Product Code Brand Electrical Requirements Price Quantity & Availability  
Product Code Brand Electrical Requirements Price Quantity & Availability  
11826360
View Documents
Thermo Scientific™
75004473
230 V 50 Hz
24355.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
Description
Show More
Specifications

Specifications

Microprocessor via EASYcontrol II
Sorvall
631 lb. (286 kg)
Centrifuge
10,000 rpm
37.8 in.
Optimum run stability with SMARTspin Imbalance Detection System
72 cm
26.8 in.
Designed and tested in accordance with EN 61 010-1, EN 61 010-2-020, EN 50 081-1, EN 50-082-1. CSA
9/9
37.8 x 26.8 x 28.3 in. (96 x 68 x 72 cm)
CFC free
-9°C to +40°C
4 x 1000 mL or 8 x 500 mL Blood Bags or 4 x 8 Microplates
15,320 x g
96 cm
28.3 in.
0 to 99 min., plus HOLD
68 cm
Sorvall RC4 General Purpose Floor Model Centrifuge
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Sorvall™ RC4 General Purpose Floor Model Centrifuge

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.