Learn More
Thermo Scientific™ Sorvall™ WX+ Ultracentrifuge Series
Maximize space in your lab with the small footprint of the Thermo Scientific™ Sorvall™ WX+ ultracentrifuge series—spins up to 100,000rpm.
81785.00 € - 96410.00 €
Specifications
Electrical Requirements | 208/240 V 50/60 Hz |
---|---|
Profile (Acceleration/Braking) | 10/11 (10 and coasting) |
Type | Floor Model Centrifuge |
Refrigerated | Yes |
Amperage | 16/20 A |
Product Code | Brand | Description | Refrigerated | Capacity | Electrical Requirements | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Refrigerated | Capacity | Electrical Requirements | Price | Quantity & Availability | ||
15362177
|
Thermo Scientific™
75000100 |
Sorvall WX 100+ Ultracentrifuge | Yes | 6 x 250 mL | 208/240 V 50/60 Hz |
96410.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15352177
|
Thermo Scientific™
75000090 |
Sorvall WX 90+ Ultracentrifuge | Yes | 6 x 250 mL | 208/240 V 50/60 Hz |
84085.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15342177
|
Thermo Scientific™
75000080 |
Sorvall WX 80+ Ultracentrifuge | Yes | 6 x 250 mL | 208/240 V 50/60 Hz |
81785.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Maximize space in your lab with the small footprint of the Thermo Scientific™ Sorvall™ WX+ ultracentrifuge series. Spinning up to 100,000rpm, these Sorvall WX+ ultracentrifuges deliver the speed and performance required for your high performance processing applications. Plus lightweight and fatigue-resistant Thermo Scientific™ Fiberlite™ carbon fiber rotors that do not need to be derated over time, and an intuitive, easily accessible touch screen interface and imbalance tolerance to accelerate run set-up.
- Available in 80,000, 90,000 and 100,000rpm models, offering RCF up to 802,000 x g.
- Small footprint is ideal for labs where space is limited, while a low deck height (86.3cm/ 33.9in) makes rotor loading and unloading easy
- Non-bolt down design greatly simplifies installation and flexibility to relocate within a facility
- Self-locking rotor system provides confidence that the rotor is automatically and securely locked
- Intuitive full color LCD touch screen keeps operation and programing simple. Located at the front of the instrument, this easy-to-navigate graphical display provides quick access to all functions and menus.
- Monitor instrument status from across the lab with Stat Light, our multi-color, programmable 47cm long LED bar mounted on the front of the instrument for easy visibility
- Automatic tube balance compensation accelerates sample preparation by allowing visual sample balancing up to 5mm
- Fatigue-resistance provides structural integrity, eliminating the need to derate or limit the speed over the rotor lifespan
- Corrosion-resistant design protects against damage due to moisture, chemicals, alkaline solutions or other salts in the laboratory
- Lightweight rotors improve ergonomics for a safer work environment and minimize the risk of damage to centrifuge equipment
- Repairable
- Secure investment, backed by a 15-year warranty†
Specifications
208/240 V 50/60 Hz | |
Floor Model Centrifuge | |
16/20 A | |
34.6 in. | |
27.2 in. | |
51 dBA (running at set speed, under in-house test condition) measured 1m in front of instrument | |
31.1 in. | |
CE and cCSAus | |
Single | |
859.8 lb. (390 kg) | |
CE and cCSAus | |
Sorvall | |
Energy efficient, less waste |
10/11 (10 and coasting) | |
Yes | |
1 kW or below | |
88 cm | |
69 cm | |
Thermo-module cooling system (CFC/HCFC/HFC-free), Solid-state thermoelectric refrigeration (CFC-free) | |
79 cm | |
6 x 250 mL | |
34.6 x 31.1 x 27.2 in. (88 x 79 x 69 cm) | |
1000 programs with step-runs | |
0°C to 40°C | |
10°C to 30°C |