missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wilmad-LabGlass™ SP Scienceware™ 5mm O.D. Medium Walled Precision NMR Tube
To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts
54.77 € - 180.00 €
Specifications
Camber (Metric) | 51 µm |
---|---|
Material | Borosilicate Glass |
Thickness (Metric) Wall | 0.77 mm |
Alert:
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.
Product Code | Brand | Model | Field Strength | Length (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Field Strength | Length (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||
15388778
|
Wilmad-LabGlass™
66102-0575 |
503-PS-7-5 | 100MHz | 178 mm | 4.9635±0.0065 mm | ||||
15308788
|
Wilmad-LabGlass™
66102-0585 |
503-PS-8-5 | 100MHz | 203.2 mm | 4.9635±0.0066 mm |
115.00 €
Pack of 5 |
Estimated Shipment: 03-01-2025
Log in to see stock. |
||
15318788
|
Wilmad-LabGlass™
66102-0595 |
503-PS-9-5 | 100MHz | 228.6 mm | 4.9635±0.0067 mm | ||||
15358848
|
Wilmad-LabGlass™
66302-0575 |
504-PP-7-5 | 300MHz | 178 mm | 4.9635±0.0068 mm |
82.55 €
Pack of 5 |
Estimated Shipment: 03-01-2025
Log in to see stock. |
||
15368848
|
Wilmad-LabGlass™
66302-0585 |
504-PP-8-5 | 300MHz | 203.2 mm | 4.9635±0.0069 mm |
94.85 €
Pack of 5 |
Estimated Shipment: 03-01-2025
Log in to see stock. |
||
15378848
|
Wilmad-LabGlass™
66302-0595 |
504-PP-9-5 | 300MHz | 228.6 mm | 4.9635±0.0070 mm |
107.00 €
Pack of 5 |
Estimated Shipment: 03-01-2025
Log in to see stock. |
||
15388948
|
Wilmad-LabGlass™
66402-0575 |
524-PP-7-5 | 400MHz | 178 mm | 4.9635±0.0071 mm |
155.00 €
Pack of 5 |
Estimated Shipment: 05-11-2024
Log in to see stock. |
||
15398948
|
Wilmad-LabGlass™
66402-0585 |
524-PP-8-5 | 400MHz | 203.2 mm | 4.9635±0.0072 mm |
167.00 €
Pack of 5 |
Estimated Shipment: 03-01-2025
Log in to see stock. |
||
15308958
|
Wilmad-LabGlass™
66402-0595 |
524-PP-9-5 | 400MHz | 228.6 mm | 4.9635±0.0073 mm |
180.00 €
Pack of 5 |
Estimated Shipment: 03-01-2025
Log in to see stock. |
||
Description
Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.- Inner surface is resistant to strong acid and base at ambient temperature
- Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
- Rated as hydrolytic class 1
- Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438
- 100% inspection with multiple NIST traceable gauges and optical surface defect checks
Specifications
51 µm | |
Borosilicate Glass | |
0.77 mm |