missing translation for 'onlineSavingsMsg'
Learn More

Wilmad-LabGlass™ SP Scienceware™ 5mm O.D. Thin Walled Economy NMR Tubes

Designed for routine use in all NMR spectrometers, Wilmad Economy NMR Tubes are guaranteed to fit tightly in any spinner turbine and have zero NMR background

Brand:  Wilmad-LabGlass™ 66100-9585

 View more versions of this product

Product Code. 15378778

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers

Alert:

Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.

This item is not returnable. View return policy

Description

Description

Manufactured in an ISO 9001:2008 USA facility
  • Best O.D. tolerance in the industry and a 30% thicker wall than any competitors' product
  • Camber and concentricity values listed are the Total Indicator Reading (TIR)
  • 100% visual and physical inspection ensures quality, including physical dimensions and surface defects
  • Made from borosilicate glass; meets ASTM E438 Type 1 Class B standard, recognized as N51A
  • Cooling/heating of these tubes may lead to breakage; for NMR experiments that involve cooling, heating, biological sample, multi-dimension, multi-nuclei or DNP techniques, refer to Wilmad Precision NMR Tubes
Specifications

Specifications

50 µm
203.2 mm
4.1 mm
8 in.
WG-1206-8-5
51 µm
4.947±0.019 mm
100MHz
0.43 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers