missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Floating Centrifuge Tube Racks
Open style floating rack provides tubes with maximum contact with the water and better circulation of the water bath around the tubes, allowing superior temperature control of samples.
36.35 € - 37.30 €
Specifications
Product Type | Floating Centrifuge Tube Rack |
---|---|
Description | Floating Centrifuge Tube Racks |
Autoclavable | Autoclavable |
Color | White |
Material | Polypropylene |
Product Code | Brand | Positions | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Positions | Price | Quantity & Availability | |||||
15520082
|
Bel-Art™
F18845-0080 |
60 |
37.30 €
Pack of 2 |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
15510082
|
Bel-Art™
F18845-0050 |
24 |
36.35 €
Pack of 2 |
Estimated Shipment: 13-03-2025
Log in to see stock. |
|||||
Description
- Work on the benchtop, float in the water bath
- Tubes are held tightly in rack to assure no “pop-up” tubes or “floaters”, while pressing the legs of the rack on the bench will raise tubes and allow for easy removal
- Made of durable, corrosion resistant white polypropylene plastic
- End handles allow easy transport and stacking
- Steam autoclavable at 121°C (250°F)
*Eppendorf is a registered trademark of Eppendorf AG.
Specifications
Floating Centrifuge Tube Rack | |
Autoclavable | |
Polypropylene |
Floating Centrifuge Tube Racks | |
White | |
10.6 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title