missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Polypropylene Gas Sampling Tubes
Polypropylene gas sampling bulbs have polypropylene stopcocks with free-turning Teflon™ PTFE plugs
146.73 € - 167.56 €
Specifications
Capacity (Metric) | 250 mL |
---|---|
Capacity (English) | 8.45 oz. |
Material | Polypropylene |
Type | Gas Sampling Bulb |
Diameter (English) Inner Tubing | 0.25 to 0.37 in. |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
10404311
|
Bel-Art™
F19953-0000 |
31.75 cm |
146.73 €
Each |
Estimated Shipment: 23-07-2025
Log in to see stock. |
||||||
13576940
|
Bel-Art™
F19955-0000 |
28.57 cm |
167.56 €
Each |
Estimated Shipment: 04-06-2025
Log in to see stock. |
||||||
Description
- Ends accept 6.4 to 9.5mm (0.25 to 3/8 in.) I.D. tubing.
- Tube body is 5.1cm (2 in.) O.D. × 22.2cm (8.75 in.) long
- Stopcocks are 6.4cm (2.5 in.) long.
- Maximum recommended pressure is 15 psi
- 10-922-5 has 4mm straight bore stopcock on one end and silicone rubber septum mounted in screw fitting on the other end; septum can withstand several injections
- Six septa included
- Overall length 29cm (12 in.)
- 10-922 has 4mm straight bore stopcock on each end
- Overall length 32cm (12.5 in.)
Specifications
250 mL | |
Polypropylene | |
0.25 to 0.37 in. |
8.45 oz. | |
Gas Sampling Bulb | |
0.64 to 0.95 cm |
Teflon™ is a registered trademark of the Chemours Company FC LLC used under license by Bel-Arts Products, Inc.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ SP Scienceware™ Polypropylene Gas Sampling Tubes