missing translation for 'onlineSavingsMsg'
Learn More

Wilmad-LabGlass™ SP Scienceware™ Quick Pressure Valve (QPV) 5mm OD NMR Sample Tubes

Low pressure/vacuum (LPV) tube ideal for anaerobic and gas-tight NMR experiments, and offers a convenient flame-free sealing solution for air sensitive or volatile liquid samples

Brand:  Wilmad-LabGlass™ 66306-0575

Product Code. 15318868

  • 176.00 € / Each
Estimated Shipment: 03-01-2025
to see stock.
Explore more special offers
Add to basket

Alert:

Due to the nature of glass, Extreme Caution should be exercised when using at elevated or reduced pressures since a tiny scratch on the glass surface would significantly lower the tensile strength. Adequate safety shielding should always be used when working in these conditions


Includes: Glass tube, piston and vacuum adaptor
This item is not returnable. View return policy

Description

Description

  • Robust sealing system allows pressure build-up inside the sample 
  • Greaseless PTFE piston provides a 100% contamination-free seal
  • Redesigned with a 4X larger sealing surface, eliminating leaks and greatly increasing lifetime when compared to traditional J-Young tubes
  • Axial symmetric design guarantees application in spinning experiments
Specifications

Specifications

6 μm
177.8 mm
5 mm
7 in.
13 μm
Medium Wall Precision Quick Pressure Valve NMR Sample Tube
300 MHz
524-QPV-7
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers