missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Reusable Polypropylene Scoops
Designed for retrieving samples from a larger source. SP Scienceware™ Reusable Polypropylene Scoops are a valuable multi-purpose lab tool.
34.87 € - 38.30 €
Specifications
Product Type | Scoop |
---|---|
Material | Polypropylene |
Autoclavable | Autoclavable |
Disposable | Reusable |
Style | One-piece |
Product Code | Brand | Dimensions (L x W x H) | Capacity (Metric) | Length (Metric) Handle | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Capacity (Metric) | Length (Metric) Handle | Price | Quantity & Availability | |||
11791485
|
Bel-Art™
F36748-0000 |
20.5 x 4.1 x 2.9 cm | 60 mL | 12.7 cm |
38.20 €
Pack of 12 |
In Stock
Log in to see stock. |
|||
11746545
|
Bel-Art™
F36750-0000 |
22.1 x 5.1 x 3.3 cm | 125 mL | 12.7 cm |
34.87 €
Pack of 12 |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||
11736545
|
Bel-Art™
F36749-0000 |
14.1 x 4.4 x 2.7 cm | 75 mL | 4.8 cm |
38.30 €
Pack of 12 |
Estimated Shipment: 18-12-2024
Log in to see stock. |
|||
Description
Designed for retrieving samples from a larger source. SP Scienceware™ Reusable Polypropylene Scoops are a valuable multi-purpose lab tool.
- Rigid form scoop
- Flat bottom keeps scoops upright when filled or empty
- Can be used as weighing boat
- Manufactured from polypropylene
- Steam autoclavable at 121°C (250°F)
- Complies with FDA regulations for food contact
- Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes
- Stated volumes represent typical heaping samples
Specifications
Scoop | |
Autoclavable | |
One-piece | |
Smooth | |
Designed to remain upright when filled or empty allowing them to be used as weighing boats or to be placed on a flat surface for ease sample collection and dispensing |
Polypropylene | |
Reusable | |
Translucent | |
FDA |