missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ SP Scienceware™ Reuseable/Disposable Desiccant Cartridges

Use anywhere dessiccation is needed, including analytical balance cases and precision laboratory instruments. SP Scienceware™ Reuseable/Disposable Desiccant Cartridges fit Space Saver desiccators, in addition to other plastic desiccators of similar size.

Brand:  Bel Art™ F42048-0100


 View more versions of this product

Product Code. 11867913

This item is not returnable. View return policy

Description

Description

  • Inert, noncorrosive and nontoxic silica gel
  • Clear polystyrene dish allows instant visual inspection of silica gel, which changes color from blue to pale pink as it absorbs moisture
  • Highly porous membrane covers the dish, providing excellent moisture absorption
  • Desiccant can be easily regenerated by heating cartridges in a 50°C (122°F) oven overnight
  • For more rapid drying, cut the membrane, transfer the spent gel crystals into a glass or porcelain dish, and place in a 150°C (300°F) oven for one hour
  • Individually foil sealed
  • Fits Space Saver dessicator, in addition to other plastic dessicators of similar size

Order Info

Fits Bel-Art Space Saver Desiccator (Mfr. No. 420320000) and other desiccators of similar size.

Specifications

Specifications

10 cm
Aluminum
Use analytical balance cases and precision laboratory instruments
Desiccant Cartridge
Single-use
3.93 in.
Product Suggestions

Product Suggestions

Videos
Safety and Handling
Show More
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel Art™ SP Scienceware™ Reuseable/Disposable Desiccant Cartridges > 100mm; Dessicant: 38g

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.