missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Scrapers

Smooth, chemical-resistant scrapers useful for removing residues from filters, cleaning containers, mixing and distributing solids in fluids, spreading pastes over large areas

Brand:  Bel-Art™ F36831-0000

 View more versions of this product

Product Code. 10750851

  • 125.00 € / Each
Estimated Shipment: 24-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Blade dimensions: 12.7cm (5in.) W x 15.2cm (6in.) L
  • Molded from HDPE plastic
  • Blade tapers from 9.5mm (0.375 in.) down to a chisel edge
  • Upper end extends into a hexagonal shank 35mm (1.375 in.) wide
Specifications

Specifications

Smooth Scraper
Non-sterile
36 in.
HDPE
Red
91 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers