missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Space-Saver Desiccators

For dry storage and protection of moisture-sensitive products.

Brand:  Bel-Art™ F42031-0000

 View more versions of this product

Product Code. 11872722

  • 91.85 € / Each
Estimated Shipment: 13-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Strong and shatterproof with extra heavy walls
  • Flat dome, clear polycarbonate top maximizes interior clearances and provides greater interior volume
  • Large ribbed knob for easy lifting of top
  • Includes 0.32cm (0.125 in.) thick perforated plate
  • Disposable or reusable desiccant can be placed on or under perforated plate
  • Neoprene O-ring ensures tight seal to 0°C without need for grease
  • White polypropylene bottom supports incandescent crucibles on High Heat Minerit HD Ceramic Desiccator Plates
Specifications

Specifications

Strong, shatterproof
0.32cm thick perforated plate and Neoprene O-ring
Space-saving desiccator
26 cm
23 cm flange
Polypropylene, Polycarbonate
15.7 cm
0.20 cu. ft.
19.7 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers