missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Sterileware™ Sampling System
High-impact polystyrene plastic scoops with clear detachable snap-on lids
Brand: Bel-Art™ H36924-0010
This item is not returnable.
View return policy
Description
Longer handle increases the distance between the hand and sample to reduce contamination potential
- For one-step sterile sampling of dry or slurried material
- Extra-long handles keep hands safe
- Scoop with a lid, inside a plastic bag
- Lock-tab seals sample inside
- Sample data can be written on lid for easy identification
Specifications
Scoop Sampling System | |
Clear detachable snap-on lid with lock-tab seal, certificate of processing for sterilization | |
4 oz. | |
Sterile | |
FDA | |
10/Pk. | |
3.3 cm | |
3.12 in. | |
9.4 cm | |
5.1 cm |
Polystyrene | |
Extra long | |
125 mL | |
White | |
Designed for one step sterile sampling of dry or slurried material | |
1.31 in. | |
8.68 in. | |
22.1 cm | |
2 in. |