missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Vibrasorb™ Premium Vibration Damping Mounts

Protects electromechanical and optical equipment from exposure to vibration. Bel Art™ SP Scienceware™ Vibrasorb™ Premium Vibration Damping Mounts facilitates optimal equipment use.

Brand:  Bel-Art™ H18386-0000

 View more versions of this product

Product Code. 12320679

  • 3885.00 € / Each
Estimated Shipment: 10-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Protects electromechanical and optical equipment from exposure to vibration. Bel Art™ SP Scienceware™ Vibrasorb™ Premium Vibration Damping Mounts facilitates optimal equipment use.

  • Polished surface resists scratches and chemical attack 6.4cm (2½") thick platforms
  • Molded of dense black & white terrazzo
  • Four Vibro-Absorber™ cushions with neoprene feet support up to 16kg (35 lb)
  • Larger size will absorb vibrations down to 13 Hz with a 16kg (35lb) load; smaller size will absorb vibrations down to 16 Hz. with a 16kg (35lb) load
  • With lighter loads, the minimum frequency of damping for both sizes will increase to a value between 16 Hz. and 25 Hz
  • Shipping weights: large 39kg (87lb), small 19kg (42lb)