missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph Instruments SP Standard Single-channel Pump Head
Recommended for standard applications
Brand: Heidolph Instruments 523-43010-00
342.65 EUR valid until 2024-11-30
Use promo code "21681" to get your promotional price.
This item is not returnable.
View return policy
Description
- Recommended for standard applications
- Convex rollers do not squeeze or crush organic cell cultures
- Pump head features ball bearings
- Rollers made of stainless steel and polyamide
- Depending on drive and tubing, the flow rate ranges from 2 to 4151 mL/min.
Specifications
2.0 to 4151 mL/min. | |
Single-channel pumps | |
Pump Head |
Standard applications | |
1.6 mm |