missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Spare Cartridges for Portable Demineralizers

Facilitates the demineralization of water with conductivity of 0.3 to 2μS/cm and pH 6 to 7. Fisherbrand™ Spare Cartridges for Portable Demineralizers start blue and gradually change color to ocher as they become saturated.

268.00 € - 416.00 €

Specifications

Color Indicator Blue cartridge turns ocher brown
Capacity Depends on the quality of the inlet water
Flow Rate 150 L/hr.
Resin Type Ion Exchanger
Filter Size 60 cm
View More Specs

Products 3
Product Code Brand For Use With (Equipment) Price Quantity & Availability  
Product Code Brand For Use With (Equipment) Price Quantity & Availability  
11944169
View Documents
Fisherbrand™
KC+3
DEM'O3 Portable Demineralizer
268.00 €
Each
In Stock
to see stock.
Edge
Add to basket
 
11954169
View Documents
Fisherbrand™
KC+4
Portable Demineralizer DEM'O4
342.00 €
Each
In Stock
to see stock.
Edge
Add to basket
 
11964169
View Documents
Fisherbrand™
KC+5
Portable Demineralizer DEM'O5
416.00 €
Each
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Contain only new resins that have not been polluted or regenerated
  • Level of performance is constant and guaranteed
  • Robust and practical construction
  • Quick connectors make assembly/dismantling easy and fast
Specifications

Specifications

Blue cartridge turns ocher brown
150 L/hr.
60 cm
Depends on the quality of the inlet water
Ion Exchanger
Spare Cartridge
Videos
SDS
Documents

Documents

Product Certifications