missing translation for 'onlineSavingsMsg'
Learn More

Hellma™ Special Optical Glass 6030-OG Macro Cell Cuvettes

Designed to hold samples for spectroscopic experiments and optical analysis. Hellma™ Special Optical Glass 6030-OG Macro Cell Cuvettes are manufactured from SCHOTT DESAG™, a colourless highly transparent crown glass in the form of drawn panes with fire-polished surfaces.

Brand:  Hellma™ 6030-40-10

 View more versions of this product

Product Code. 10015110

  • 133.00 € / Each
Estimated Shipment: 14-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Wavelength of 360 to 2500nm
  • For photometry and colorimetry measurements
Specifications

Specifications

Macro Absorption Cell
Special Optical Glass
40 mm
45 mm
Photometric and Colorimetric Measurements
14,000 μL
9.5mm
360 to 2500 nm
12.5 mm
Rectangle
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.