missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma™ Special Optical Glass 6030-OG Macro Cell Cuvettes
Designed to hold samples for spectroscopic experiments and optical analysis. Hellma™ Special Optical Glass 6030-OG Macro Cell Cuvettes are manufactured from SCHOTT DESAG™, a colourless highly transparent crown glass in the form of drawn panes with fire-polished surfaces.
Brand: Hellma™ 6030-50-10
This item is not returnable.
View return policy
Description
- Wavelength of 360 to 2500nm
- For photometry and colorimetry measurements
Specifications
Macro Absorption Cell | |
Special Optical Glass | |
50 mm | |
45 mm | |
Photometric and Colorimetric Measurements |
17,500 μL | |
9.5mm | |
360 to 2500 nm | |
12.5 mm | |
Rectangle |