missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ BS718 M50 Hydrometer for Petroleum
Density hydrometers for a variety of surface tension ranges.
20.80 € - 26.85 €
Specifications
Quantity | 1 Ea. |
---|---|
Increments | 0.001 g/mL |
Certifications/Compliance | UKAS |
Length (Metric) | 270 mm |
Content And Storage | 15°C |
Product Code | Brand | Baume Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Baume Range | Price | Quantity & Availability | |||||
12801478
|
Brannan™
10/450/0 |
0.6 to 0.65 g/mL | N/A | ||||||
12881478
|
Brannan™
10/458/0 |
1 to 1.05 g/mL |
20.80 €
Each |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
12871478
|
Brannan™
10/457/0 |
0.95 to 1 g/mL |
20.80 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
Description
- Shot loaded
- Length 270 mm
- Subdivisions 0.001 g/mL
- Accuracy ±0.0006 g/mL
- Calibrated at 15°C
Specifications
1 Ea. | |
UKAS | |
15°C |
0.001 g/mL | |
270 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title