missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SpeciMAX™ Stabilized Saliva Collection Kit

The Thermo Scientific SpeciMAX Stabilized Saliva Collection Kit provides a simple method for the collection of saliva.

75.50 € - 754.00 €

Specifications

Certifications/Compliance Research Use Only
Content And Storage • Virus inactivating and nucleic stabilization solution (1 mL)
• Pre-filled saliva collection tube, cap, and funnel

Store at 15° to 30°C.
Includes Virus inactivating and nucleic stabilization solution (1mL) pre-filled saliva collection tube, cap and funnel
Storage Requirements Store at 15°C to 30°C
View More Specs

Products 2
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
17354683
View Documents
Thermo Scientific™
A50697
100 Kits N/A N/A N/A
17364683
View Documents
Thermo Scientific™
A50697P10
10 Kits N/A N/A N/A
Description
Show More
Specifications

Specifications

Research Use Only
• Virus inactivating and nucleic stabilization solution (1 mL)
• Pre-filled saliva collection tube, cap, and funnel

Store at 15° to 30°C.
Virus inactivating and nucleic stabilization solution (1mL) pre-filled saliva collection tube, cap and funnel
Store at 15°C to 30°C
Videos
Safety and Handling

Safety and Handling

missing translation for 'shelfLife' : 2 years

SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ SpeciMAX™ Stabilized Saliva Collection Kit

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.