Learn More
Epredia™ Specimen V-distance piece
Get the most out of your Epredia™ microtome with this Epredia™ Specimen Clamp and Accessories.
74.50 € - 964.00 €
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
12073119
|
Epredia™
715010 |
Standard specimen clamp |
810.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15699028
|
Epredia™
715010S |
Standard Specimen Clamp (Silver) | N/A | ||||||
12003129
|
Epredia™
715040 |
Foil clamp |
687.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12023129
|
Epredia™
715060 |
Universal Specimen Holder | N/A | ||||||
12033129
|
Epredia™
715070 |
Insert for round specimens, 6mm | N/A | ||||||
12053129
|
Epredia™
715090 |
Insert for round specimens, 25mm | N/A | ||||||
12043139
|
Epredia™
715280 |
Insert for round specimens, 19mm | N/A | ||||||
12053139
|
Epredia™
715320 |
V-distance piece | N/A | ||||||
12063139
|
Epredia™
715360 |
Specimen stage, 30mm | N/A | ||||||
12017239
|
Epredia™
716050 |
Universal cassette clamp |
964.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Segment Arc
- For universal specimen holder with 360° rotation and standard accurate orientation of ±30°
- Works in addition to specimen orientation in the X- and Y-axis
- Settings via drive mechanism
Universal Specimen Holder
- For flat and round specimens up to 8mm used with the segment arc
Standard Specimen Clamp
- With fixed upper jaw ensuring greatest stability, orientation on X- and Y-axes, and rotation for accurate positioning
- Maximum specimen size: 55 × 50mm
- Silver model is for newer HM 325, HM 355S, and HM 340E models with serial numbers above 34000
Insert for Round Specimens
- To be fitted in the standard specimen clamp
- Tandem spring-loaded system ensures easy insertion of the specimen without tilting or squeezing
- Optimal stability
- Easy removal of the round specimen
- When working with round specimen clamps, the standard specimen clamp must be equipped with a jaw light (Cat. No. 546080)
Jaw light used for weight reduction with inserts for round specimens
V-Insert for standard specimen clamps to assist in holding round specimens
V-Distance Piece for standard specimen clamps
Specimen Stages work with standard specimen clamp with V-insert
Universal Cassette Clamp with clamping jaws to be inserted in the microtome standard specimen clamp
Foil Clamp
- To be fitted in the standard specimen clamp
- Spring-loaded jaws secure the specimen in position
- A compensation slot in the jaw ensures perfect specimen clamping and constant section thicknesses
- Orienting on Z-axis
- Intermediate ring ensures alignment in X/Y zero-position
Specifications
Epredia Microtomes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.