Learn More
Thermo Scientific™ SPECTRONIC 200™ Spectrophotometer
Thermo Scientific™ SPECTRONIC™ 200 is the new standard for rugged, simple-to-use visible spectrophotometers for teaching and routine applications.
Brand: Thermo Scientific™ 840-281800
Description
Thermo Scientific™ SPECTRONIC 200™ is the new standard for rugged, simple-to-use visible spectrophotometers for teaching and routine applications. For over half a century, laboratories around the world have relied on Thermo Scientific spectrophotometers for quick, easy measurements in water, quality control, clinical facilities, and in teaching laboratories. The new SPECTRONIC 200 spectrophotometer couples the simplicity and reliability of the Thermo Scientific™ SPECTRONIC 20 and the Thermo Scientific™ GENESYS™ 20 instruments with 21st century technology and a bold new design that promises years of trouble-free performance.
The SPECTRONIC 200 is a rugged, simple-to-use spectrophotometer ideal for routine applications. On-board software, controlled from an intuitive navigation pad using a full color screen, delivers capabilities beyond expectations.Rugged, Practical Design
- With no internal parts, there's nothing to wear out
- Sample compartment lifts out for easy cleaning
- Polymer construction resists corrosion from acidic or oxidizing solutions
- Navigation pad and on-screen menus are second nature to any modern user
- Compact footprint saves space in your lab
- Cuvette racks on both sides of the sample compartment help you keep track of samples
- No computer or serial cable required; Just plug it in and you're ready to measure
The Perfect Tool for Routine Spectroscopic Measurements
- Large, bright, color LCD adjusts to the perfect angle for any technician to view
- Room light immune optical system lets you measure tall test tubes with the lid open
- Analyzer mode allows you to program standard methods
- Screen-print feature gives a permanent record of your data
- Quantitative analysis with either a factor or up to four standards offers confidence
- Available Thermo Scientific VISIONlite5 software, for your computer, controls the instrument and provides data manipulation, storage and report printing options
Not ready to part with your old Thermo Scientific Spec 20 or GENESYS 20
- The SPECTRONIC 200 will emulate the interface and controls on your old instrument to integrate seamlessly into your laboratory
Specifications
Removable, washable sample compartment | |
Single cell holder for square cuvettes and for test tubes | |
11.8 in. | |
SPECTRONIC 200 spectrophotometer with UK Power Cord | |
3.5 in. Color Graphic TFT LCD | |
Tungsten Halogen | |
340 to 1000 nm | |
3.6 in. | |
Two Cuvet Racks; Ten 1cm plastic cuvets | |
Sealed tactile rubber | |
Single Beam | |
-0.3 to 2.5Å | |
±0.03 A at 0.3 A | |
<0.2%T (with SPECTRONIC standard SRM 400 filter) | |
±1nm | |
5.2 kg | |
39 cm |
USB-B for connection to a remote computer USB-A for connection to a printer or USB memory device |
|
1 nm on-board, 0.5 nm under computer control | |
30 cm | |
2048-element CCD | |
English, French, German, Spanish, Italian, Chinese, Japanese, Korean, Thai | |
<4 nm | |
Selected automatically, 100/240 V, 50/60Hz | |
16 cm | |
USB-B; USB-A | |
1000 hrs. | |
-0.3A - 2.5A; 0 - 125%T | |
ABS, %T, Concentration (standard or custom units) | |
External printer support: Epson TM-T88V | |
±2 nm | |
9.7 lb. | |
15.3 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.