missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Spectrophotometer Test-tube Cuvettes

Thermo Scientific™ Test-Tube Cuvettes are easy-to-use, inexpensive spectrophotometer cells for routine analyses.

Brand:  Thermo Scientific™ 331780-000

148.52 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11883774

  • 157.00 € / Pack of 12
Estimated Shipment: 11-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Enhance routine analyses with Thermo Scientific™ Test-Tube Cuvettes- easy-to-use, inexpensive spectrophotometer cells. A dedicated test tube holder accessory is required to make measurements in test-tubes in all Thermo Scientific™ GENESYS™ and Thermo Scientific™ Evolution™ spectrophotometers. Refer to your instrument User Guide for information on limits on the height of test tubes that can be accommodated in the sample compartment of your instrument.

Test-tube cuvettes were popular for making measurements in the Thermo Scientific™ SPECTRONIC™ 20 Spectrophotometers popular in teaching and basic analytical laboratories in the last century.  Many well established methods still call for the use of test-tube cuvettes.  

Modern methods (and instruments) generally rely on square cuvettes with a highly reproducible pathlength, optical surfaces that are perfectly perpendicular to the instrument light beam, and have a high degree of reproducibility from cuvette to cuvette, even among low cost disposable cuvettes sold by the hundred.

Spectrophotometers designed for use with cuvettes often have restrictions on the maximum height of the cuvettes that they can accommodate.  This requires that special short test-tubes be purchased if a customer wishes to work with test-tubes in a modern instrument.  

Thermo Fisher Scientific continues to supply specialized test-tube cuvettes to support our customers’ ongoing analytical needs.  However, we strongly recommend that customers establish new methods to use square or rectangular cuvettes, and that older methods requiring test tubes be reviewed and, if possible, updated to use square cuvettes as a more modern, more accurate, and more available alternative.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Cuvette
Optical Glass
100 mm
Standard test-tube cuvette with white marker line for consistent alignment. Outer diameter is approx. 0.5 in. Inner dia. (pathlength) approx. 11.6mm. Box of 12, unmatched.
∼11.6 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Spectrophotometer Test-tube Cuvettes > 0.50 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.