missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum™ Spectra/Mesh Woven Polymer Macrofiltration Squares: N (Nylon)
Combines high tensile strength with flexibility
Brand: Spectrum™ 146510
408.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
Combines high tensile strength with flexibility
Ideal for straining, filtering and screening solutions or suspensions containing high-molecular-weight molecules or particles.
- Nonabsorbent
- Combines high tensile strength with flexibility
Specifications
High | |
Nylon | |
Hydrophilic | |
3 to 10 | |
180°C | |
Spectra Mesh Woven Filter |
ISO 9001:2008 | |
Sterile | |
14% | |
20μm | |
55 μm | |
4.65 in.2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction