missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum™ Spectra/Por™ Weighted Paired Closures
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal
300.00 € - 406.00 €
Specifications
Product Type | Dialysis Tubing Closure |
---|---|
Membrane | Regenerated Cellulose |
Material | Polypropylene |
Autoclavable | Autoclavable |
Closure Type | Paired |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11540910
|
Spectrum™
132750 |
23 mm |
335.00 €
Pack of 20 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10423404
|
Spectrum™
132749 |
12 mm |
300.00 €
Pack of 20 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11550910
|
Spectrum™
132751 |
35 mm |
368.00 €
Pack of 20 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11560910
|
Spectrum™
132752 |
55 mm |
406.00 €
Pack of 20 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal
- 10 pairs (20 closures)/pkg
Specifications
Dialysis Tubing Closure | |
Polypropylene | |
Paired | |
32°F to 250°F | |
20 Pack |
Regenerated Cellulose | |
Autoclavable | |
Orange or White | |
0°C to 121°C | |
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title