missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Vial Set for High-Energy Mixer/Mill™ Grinders

Use this Vial Set with high-energy Mixer/Mill™ grinders to pulverize and mix samples.

Brand:  Cole-Parmer™ 3117

 View more versions of this product

Product Code. 15320512

  • 230.00 € / 1 set
Estimated Shipment: 10-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Crush, grind, and mill various materials.
  • Optimize performance of your Cole-Parmer™ Freezer/Mill™ grinders with a wide range of vial sets suitable for your application.
Specifications

Specifications

Grinding Vial Set
2.5 mL
0.5 in.
Ideal for General Purpose Grinding
5.5 to 6
2.54 cm
Hardened Steel
Grinding: 0.2 to 0.6 mL, Mixing: 1 mL
0.5 g
0.08 oz.
Fe, Cr, Si, Mn, C
1.27 cm
8000 D, 8000 M Mixer/Mills
1 in.
Grinding vial and cap, ball
Grinding: 0.006 to 0.02 oz., Mixing: 0.03 oz.
0.001 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers