missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Grinding Balls for High-Energy Mixer/Mill™ Grinding Vial Sets
Crush, grind, and mill various materials with these Grinding Balls for High-Energy Mixer/Mill™ Grinding Vial Sets.
25.85 € - 29.10 €
Specifications
Product Type | Grinding Balls |
---|---|
Diameter (English) | 0.5 in., 0.25 in. |
Diameter (Metric) | 1.27 cm, 0.63 cm |
For Use With (Equipment) | Vial Kit of 8000 D and 8000 M Mixer or Mill |
Product Code | Brand | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Price | Quantity & Availability | |||||
15340532
|
Cole-Parmer™
8001B |
Hardened Steel |
25.85 €
Pack of 6 Qty Price Break Available |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
12538706
|
Cole-Parmer™
8007B |
Stainless Steel |
29.10 €
Each Qty Price Break Available |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
Description
- Select from 10 different grinding ball materials to suit your application.
- Optimize performance of your Cole-Parmer™ Freezer/Mill™ grinding vial sets with a wide range of grinding ball options suitable for your application.
Specifications
Grinding Balls | |
0.5 in., 0.25 in. | |
1.27 cm, 0.63 cm | |
Vial Kit of 8000 D and 8000 M Mixer or Mill |