missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ XRF Prep-Aid™ Grinding Aids and Sample Binders

Prepare samples for reproducible and contamination-free results with XRF Prep-Aid™ Grinding Aids and Sample Binders.

65.10 € - 361.00 €

Specifications

For Use With (Application) Samples Which Crumble or Ablate After Pressing
Particle Size ≤20 μm
View More Specs

Products 6
Product Code Brand Type Quantity Price Quantity & Availability  
Product Code Brand Type Quantity Price Quantity & Availability  
15340552
View Documents Promotion Details
Cole-Parmer™
3642-150
Cellulose Binder 150 g
79.00 €
150g
Please to purchase this item. Need a web account? Register with us today!
15350552
View Documents Promotion Details
Cole-Parmer™
3642-450
Cellulose Binder 450 g
154.00 €
450g
Please to purchase this item. Need a web account? Register with us today!
15360552
View Documents Promotion Details
Cole-Parmer™
3644-150
Ultrabind 150 g
156.00 €
150g
Please to purchase this item. Need a web account? Register with us today!
15124097
View Documents Promotion Details
Cole-Parmer™
3644-450
Ultrabind 450 g This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15370552
View Documents Promotion Details
Cole-Parmer™
3646-150
Paraffin Binder 150 g
65.10 €
150g
Please to purchase this item. Need a web account? Register with us today!
15380552
View Documents Promotion Details
Cole-Parmer™
3646-450
Paraffin Binder 450 g
121.00 €
450g
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Ideal for samples which crumble or ablate after pressing.

  • Select binders from powder, tablet, or liquid form depending on your application.
  • High-quality sample preparation is the key to achieving consistent and reliable analytical results.
  • Powders are ideal for samples that crumble or ablate after pressing.
  • They blend quickly and completely with samples to form XRF (x-ray fluorescence) sample disks.
  • Tablets are an efficient way to add binder to XRF sample disks.
  • Liquid easily mixes with the sample.
Specifications

Specifications

Samples Which Crumble or Ablate After Pressing
≤20 μm
Videos
SDS
Documents

Documents

Product Certifications