missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety Spider ESP Safety Glasses
Click to view available options
:
Lens Coating: Anti-Fog & Anti-Scratch Coating
Description
- ESP lenses.
- Anti-scratch coating.
- Anti-fog coating.
- Lenses and frame resist a 6mm, 0.86g ball at 45m/s.
- Lenses and frame protect against high speed particles at extreme temperatures.
- Guaranteed minimum resistance of the protective eyewear against everyday risks including dropping the protective eyewear onto the ground, ageing by light exposure, exposure to heat or corrosion etc. (maximum protection for glasses).
- Coated to reduce dazzle and the harmful affects of blue light.
- B-ESP filters 57% of blue light, transmists 64% of visible light, 99.99% of UVA/UVB.
- CE European standards certificate available.
Specifications
Specifications
| Certifications/Compliance | CE European standards certificate available. |
| Lens Coating | Anti-fog, Scratch-resistant |
| Lens Tint | ESP |
| Product Type | Safety glasses |
| No. per Pack | 1 Ea. |
| Lens Material | Polycarbonate |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction