missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ NovaSpill™ Cleanroom Spill Pillow
This U-shaped spill pillow is absorbent and lightweight, made with low-particulate polyester for absorbing spills in the cleanroom. Available gamma irradiated.
Brand: Micronova™ NS6-28
24.59 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
The Micronova NovaSpill™ Cleanroom Spill Pillow is specially designed with highly absorbent, low-particulate polyester for absorbing spills in the cleanroom and aseptic areas. The U-shaped pillow is lightweight and easy to store.
- Convenient U-shaped spill pillow
- 100% smooth knit polyester cover
- Highly absorbent with low particulates
- Compatible with common detergents and disinfectants
- Available gamma irradiated
- Autoclavable
Specifications
White | |
Spill Cleanup in The Cleanroom and Aseptic Area | |
28 in. | |
2.5 in. | |
2.5 in. |
Polyester | |
Non-sterile | |
71 cm | |
6.4 cm | |
6.35 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction