missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Spill Trough Laboratory Tray
Suited for environmentally dangerous aggressive substances, for laboratory work, as an etching tray, an instrument holder, a medicine tray, for photographic development, as a sample presentation tray or a display tray for foodstuffs. Buerkle™ Spill Trough Laboratory Trays are practical, all-purpose trays that can be nested when empty, and are durable, shatterproof and resist flexing.
Brand: Buerkle™ 4201-1318
6.75 EUR valid until 2024-12-31
Use promo code "21745" to get your promotional price.
This item is not returnable.
View return policy
Description
These laboratory trays are practical, all-purpose trays that can be nested when empty, and are durable, shatterproof and resist flexing. Also suitable as a spill trough for environmentally dangerous aggressive substances, for laboratory work, as an etching tray, as an instrument holder, a medicine tray, for photographic development, as a sample presentation tray or a display tray for foodstuffs.- Polypropylene, white
- Manufactured using injection moulding, not by deep drawing
- Trays can be nested
- Tray not suitable for temperature controlled cupboards or dishwashers
- Temperature resistant up to +60°C (briefly up to +80°C)
Specifications
1 L | |
180 x 230 x 42 mm | |
42 mm (Outer Rim) | |
Polypropylene | |
180 mm (Inner Base), 190 mm (Outer Base), 230 mm (Outer Rim) |
140 x 190 mm (base) | |
White | |
130 mm (Inner Base), 140 mm (Outer Base), 180 mm (Outer Rim) | |
Laboratory Tray | |
Rectangular |