missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Spill Tray

Product Code. p-200009558
Click to view available options
Capacity (Metric):
5 L
8 L
10 L
12 L
15 L
25 L
Color:
Gray
White
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17978411

Brand: Gilac™ G1543213

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Spill Tray allows you to store your small containers in a confined space.

  • Allows you to store your small containers in a confined space.
  • Rounded corners for easier cleaning.
  • Machine washable.
  • Other colors available on request.
  • To choose the right size of spill tray, follow the legal requirements*in force: The storage of any liquid likely to create water or soil pollution is associated with a retention capacity whose volume is equal to the greater of the following two values:
    • 100% of the capacity of the largest container,
    • 50% of the capacity of the associated containers.

* The order of 19 July 2011 (Article 3) amending the order of 4 February 1998 (Article 10) on the prevention of accidental risks in installations classified for environmental protection subject to authorisation.

Specifications

Capacity (Metric) 5 L
Color White
Height (Metric) 75 mm
Length (Metric) 437 mm
Material HDPE
Type Utility Tray
Width (Metric) 285 mm
Length (English) 17.2 in.
Height (English) 3 in.
Width (English) 11.2 in.
Capacity (English) 1.3 gal.
Autoclavable Not Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.