missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Sport Black PU 65902 Low Shoe - Width 11
Offers first-class wearer comfort; low weight, climate-optimizes high-tech materials and ergonomic outsole
139.00 €
Specifications
Color | Black |
---|---|
Material | Textile |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Composite |
Disposable | Reusable |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17222511
|
uvex
6590235 |
35 |
139.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17232511
|
uvex
6590236 |
36 |
139.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17242511
|
uvex
6590237 |
37 |
139.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17252511
|
uvex
6590238 |
38 |
139.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17262511
|
uvex
6590239 |
39 |
139.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17272511
|
uvex
6590240 |
40 |
139.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17282511
|
uvex
6590241 |
41 |
139.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17292511
|
uvex
6590242 |
42 |
139.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17202521
|
uvex
6590243 |
43 |
139.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17212521
|
uvex
6590244 |
44 |
139.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17222521
|
uvex
6590245 |
45 |
139.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17232521
|
uvex
6590246 |
46 |
139.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17242521
|
uvex
6590247 |
47 |
139.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17252521
|
uvex
6590248 |
48 |
139.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17262521
|
uvex
6590249 |
49 |
139.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17272521
|
uvex
6590250 |
50 |
139.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17282521
|
uvex
6590251 |
51 |
139.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17292521
|
uvex
6590252 |
52 |
139.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
Description
Uvex 1 Sport Shoe 6590.2 S1 P SRC
- Modern, ultra-lightweight and flexible S1 safety shoe
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials are free of silicones plasticizers and other paint wetting impairment substances
- Meets ESD specification with leakage resistance less than 35 megohms
- 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good lateral stability, no thermal conductivity
- Ergonomically designed outsole comprising dual-density polyurethane with excellent slip resistance
- Penetration-resistant, non-metallic midsole in accordance with latest safety standards, which does not restrict flexibility
- Made with new developed technology for exceptional wearer comfort
- Uvex Climazone technology for optimum wearer comfort
- Virtually seam-free construction made from high-tech materials to eliminate pressure points
- Removable anti-static comfortable insole with moisture transport system and additional shock absorption around heel and forefoot
- Soft, padding on collar and tongue
- For light applications
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6590.2
- Standard EN ISO 20345:2011 S1 P SRC
- Sizes: 35 to 52
Specifications
Black | |
Dual-density polyurethane (PU/PU) | |
Reusable | |
Unisex | |
Uvex 1 | |
No | |
SRC |
Textile | |
Composite | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S1 | |
ESD Safety Shoe |