missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Sport Black PU 65948 Low Shoe - Width 11
Offers first-class wearer comfort with a sporty design; low weight, climate-optimizes high-tech materials and ergonomic outsole
135.00 €
Specifications
Color | Black |
---|---|
Material | Textile |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Composite |
Disposable | Reusable |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17222781
|
uvex
6594835 |
35 |
135.00 €
1 pair |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
17232781
|
uvex
6594836 |
36 |
135.00 €
1 pair |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
17242781
|
uvex
6594837 |
37 |
135.00 €
1 pair |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
17252781
|
uvex
6594838 |
38 |
135.00 €
1 pair |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
17262781
|
uvex
6594839 |
39 |
135.00 €
1 pair |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
17272781
|
uvex
6594840 |
40 |
135.00 €
1 pair |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
17282781
|
uvex
6594841 |
41 |
135.00 €
1 pair |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
17292781
|
uvex
6594842 |
42 |
135.00 €
1 pair |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
17202791
|
uvex
6594843 |
43 |
135.00 €
1 pair |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
17212791
|
uvex
6594844 |
44 |
135.00 €
1 pair |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
17222791
|
uvex
6594845 |
45 |
135.00 €
1 pair |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
17232791
|
uvex
6594846 |
46 |
135.00 €
1 pair |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
17242791
|
uvex
6594847 |
47 |
135.00 €
1 pair |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
17252791
|
uvex
6594848 |
48 |
135.00 €
1 pair |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
17262791
|
uvex
6594849 |
49 |
135.00 €
1 pair |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
17272791
|
uvex
6594850 |
50 |
135.00 €
1 pair |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
17282791
|
uvex
6594851 |
51 |
135.00 €
1 pair |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
17292791
|
uvex
6594852 |
52 |
135.00 €
1 pair |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
Description
Uvex 1 Sport Shoe 6594.8 S1 SRC
- Modern, ultra-lightweight and flexible S1 safety shoe
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials are free of silicones plasticizers and other paint wetting impairment substances
- Meets ESD specification with leakage resistance less than 35 megohms
- 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good lateral stability, no thermal conductivity
- Ergonomically designed outsole comprising dual-density polyurethane with excellent slip resistance
- Made with new developed technology for exceptional wearer comfort, climate-optimizes and breathable materials
- Virtually seam-free construction made from high-tech materials to eliminate pressure points
- Removable anti-static comfortable insole with moisture transport system and additional shock absorption around heel and forefoot
- Soft, padding on collar and tongue
- For light applications
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6594.8
- Standard EN ISO 20345:2011 S1 SRC
- Sizes: 35 to 52
Specifications
Black | |
Dual-density polyurethane (PU/PU) | |
Reusable | |
Unisex | |
Uvex 1 | |
No | |
SRC |
Textile | |
Composite | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S1 | |
ESD Safety Shoe |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title