missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Sport Black PU 65964 Low Shoe - Width 14
Offers first-class wearer comfort with a sporty design; low weight, climate-optimizes high-tech materials and ergonomic outsole
143.00 €
Specifications
Color | Black |
---|---|
Material | Microvelour |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Composite |
Disposable | Reusable |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17202891
|
uvex
6596435 |
35 |
143.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17212891
|
uvex
6596436 |
36 |
143.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17222891
|
uvex
6596437 |
37 |
143.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17232891
|
uvex
6596438 |
38 |
143.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17242891
|
uvex
6596439 |
39 |
143.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17252891
|
uvex
6596440 |
40 |
143.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17262891
|
uvex
6596441 |
41 |
143.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17272891
|
uvex
6596442 |
42 |
143.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17282891
|
uvex
6596443 |
43 |
143.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17292891
|
uvex
6596444 |
44 |
143.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17202901
|
uvex
6596445 |
45 |
143.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17212901
|
uvex
6596446 |
46 |
143.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17222901
|
uvex
6596447 |
47 |
143.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17232901
|
uvex
6596448 |
48 |
143.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17242901
|
uvex
6596449 |
49 |
143.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17252901
|
uvex
6596450 |
50 |
143.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17262901
|
uvex
6596451 |
51 |
143.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17272901
|
uvex
6596452 |
52 |
143.00 €
1 pair |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
Description
Uvex 1 Sport Shoe 6596.4 S3 SRC
- Modern, ultra-lightweight and flexible S3 safety shoe
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials are free of silicones plasticizers and other paint wetting impairment substances
- Meets ESD specification with leakage resistance less than 35 megohms
- 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good stability, no thermal conductivity
- Ergonomically designed outsole comprising dual-density polyurethane with excellent slip resistance
- Penetration-resistant, non-metallic midsole in accordance with latest safety standards, does not restrict flexibility of shoe
- Made with new developed technology for exceptional wearer comfort, climate-optimizes and breathable materials
- Virtually seam-free construction made from high-tech materials to eliminate pressure points
- Removable anti-static comfortable insole with moisture transport system and additional shock absorption around heel and forefoot
- Soft, padding on collar and tongue
- For light applications
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6596.4
- Standard EN ISO 20345:2011 S3 SRC
- Sizes: 35 to 52
Specifications
Black | |
Dual-density polyurethane (PU/PU) | |
Reusable | |
Unisex | |
Uvex 1 | |
No | |
SRC |
Microvelour | |
Composite | |
EN ISO 20345:2011 | |
Wide Width | |
Yes | |
S3 | |
ESD Safety Shoe |