missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Sport Blue PU 65992 Low Shoe - Width 11
Offers first-class wearer comfort with a sporty design; low weight, climate-optimizes high-tech materials and ergonomic outsole
139.00 €
Specifications
Color | Blue |
---|---|
Material | Textile |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Composite |
Disposable | Reusable |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17273081
|
Uvex
6599235 |
35 |
139.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17283081
|
Uvex
6599236 |
36 |
139.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17293081
|
Uvex
6599237 |
37 |
139.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17203091
|
Uvex
6599238 |
38 |
139.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17213091
|
Uvex
6599239 |
39 |
139.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17223091
|
Uvex
6599240 |
40 |
139.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17233091
|
Uvex
6599241 |
41 |
139.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17243091
|
Uvex
6599242 |
42 |
139.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17253091
|
Uvex
6599243 |
43 |
139.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17263091
|
Uvex
6599244 |
44 |
139.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17273091
|
Uvex
6599245 |
45 |
139.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17283091
|
Uvex
6599246 |
46 |
139.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17293091
|
Uvex
6599247 |
47 |
139.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17203101
|
Uvex
6599248 |
48 |
139.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17213101
|
Uvex
6599249 |
49 |
139.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17223101
|
Uvex
6599250 |
50 |
139.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17233101
|
Uvex
6599251 |
51 |
139.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
17243101
|
Uvex
6599252 |
52 |
139.00 €
1 pair |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
Description
Uvex 1 Sport Shoe 6599.2 S1 P SRC
- Modern, ultra-lightweight and flexible S1 safety shoe
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials are free of silicones plasticizers and other paint wetting impairment substances
- Meets ESD specification with leakage resistance less than 35 megohms
- 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good lateral stability, no thermal conductivity
- Ergonomically designed outsole comprising dual-density polyurethane with excellent slip resistance
- Penetration-resistant, non-metallic midsole in accordance with latest safety standards, does not restrict flexibility of shoe
- Made with new developed technology for exceptional wearer comfort, climate-optimizes and breathable materials
- Virtually seam-free construction made from high-tech materials to eliminate pressure points
- Removable anti-static comfortable insole with moisture transport system and additional shock absorption around heel and forefoot
- Soft, padding on collar and tongue
- For light applications
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6599.2
- Standard EN ISO 20345:2011 S1 P SRC
- Sizes: 35 to 52
Specifications
Blue | |
Dual-density polyurethane (PU/PU) | |
Reusable | |
Unisex | |
Uvex 1 | |
No | |
SRC |
Textile | |
Composite | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S1 |