missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Sport Hygiene White PU 65818 Low Shoe - Width 11
Modern, metal free, ultra-lightweight and flexible S2 safety slip-on shoe
119.00 €
Specifications
Color | White |
---|---|
Material | Microfiber |
Toe Material | Composite |
Disposable | Reusable |
Certifications/Compliance (Europe) | EN ISO 20345:2011 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17242401
|
uvex
6581835 |
35 |
119.00 €
1 pair |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
17252401
|
uvex
6581836 |
36 |
119.00 €
1 pair |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
17262401
|
uvex
6581837 |
37 |
119.00 €
1 pair |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
17272401
|
uvex
6581838 |
38 |
119.00 €
1 pair |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
17282401
|
uvex
6581839 |
39 |
119.00 €
1 pair |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
17292401
|
uvex
6581840 |
40 |
119.00 €
1 pair |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
17202411
|
uvex
6581841 |
41 |
119.00 €
1 pair |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
17212411
|
uvex
6581842 |
42 |
119.00 €
1 pair |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
17222411
|
uvex
6581843 |
43 |
119.00 €
1 pair |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
17232411
|
uvex
6581844 |
44 |
119.00 €
1 pair |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
17242411
|
uvex
6581845 |
45 |
119.00 €
1 pair |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
17252411
|
uvex
6581846 |
46 |
119.00 €
1 pair |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
17262411
|
uvex
6581847 |
47 |
119.00 €
1 pair |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
17272411
|
uvex
6581848 |
48 |
119.00 €
1 pair |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
17282411
|
uvex
6581849 |
49 |
119.00 €
1 pair |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
17292411
|
uvex
6581850 |
50 |
119.00 €
1 pair |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
17202421
|
uvex
6581851 |
51 |
119.00 €
1 pair |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
17212421
|
uvex
6581852 |
52 |
119.00 €
1 pair |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
Description
Uvex 1 Sport Hygeine Shoe 6581.8 S2 SRC
- Upper made from water-repellent microfiber material that is easy to clean
- Minimum number of seams to reduce contamination
- Made from synthetic material, suitable for people allergic to chrome
- Washable up to 30°C
- All sole materials free of silicones, plasticizers and other paint wetting impairment substances
- Meets ESD specification with volume
- Resistance less than 35 megohms
- 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good lateral stability, no thermal conductivity
- Ergonomically designed outsole comprising dual-density polyurethane with good shock, absorption and excellent slip resistance
- Breathable materials
- Virtually seam-free construction to eliminate pressure points
- Removable anti-static comfort insole with moisture transport system and additional shock absorption around heel and forefoot
- Soft padding on collar and tongue
- For light applications
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6581.8
- Standard EN ISO 20345:2011 S2 SRC
- Sizes: 35 to 52
Specifications
White | |
Composite | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S2 | |
ESD Safety Shoe |
Microfiber | |
Reusable | |
Unisex | |
Uvex 1 | |
No | |
SRC |