missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Sport Pink PU 65972 Low Shoe - Width 11
Offers first-class wearer comfort with a sporty design; low weight, climate-optimizes high-tech materials and ergonomic outsole
139.00 €
Specifications
Color | Pink |
---|---|
Material | Textile |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Composite |
Disposable | Reusable |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17262921
|
Uvex
6597235 |
35 |
139.00 €
1 pair |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
17272921
|
Uvex
6597236 |
36 |
139.00 €
1 pair |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
17282921
|
Uvex
6597237 |
37 |
139.00 €
1 pair |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
17292921
|
Uvex
6597238 |
38 |
139.00 €
1 pair |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
17202931
|
Uvex
6597239 |
39 |
139.00 €
1 pair |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
17212931
|
Uvex
6597240 |
40 |
139.00 €
1 pair |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
17222931
|
Uvex
6597241 |
41 |
139.00 €
1 pair |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
17232931
|
Uvex
6597242 |
42 |
139.00 €
1 pair |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
17242931
|
Uvex
6597243 |
43 |
139.00 €
1 pair |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
Description
Uvex 1 Sport Shoe 6597.2 S1 P SRC
- Modern, ultra-lightweight and flexible S1 safety shoe
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials are free of silicones plasticizers and other paint wetting impairment substances
- Meets ESD specification with leakage resistance less than 35 megohms
- 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good lateral stability, no thermal conductivity
- Ergonomically designed outsole comprising dual-density polyurethane with excellent slip resistance
- Penetration-resistant, non-metallic midsole in accordance with latest safety standards, does not restrict flexibility of shoe
- Made with new developed technology for exceptional wearer comfort, climate-optimizes and breathable materials
- Virtually seam-free construction made from high-tech materials to eliminate pressure points
- Removable anti-static comfortable insole with moisture transport system and additional shock absorption around heel and forefoot
- Soft, padding on collar and tongue
- For light applications
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6597.2
- Standard EN ISO 20345:2011 S1 P SRC
- Sizes: 35 to 43
Specifications
Pink | |
Dual-density polyurethane (PU/PU) | |
Reusable | |
Unisex | |
Uvex 1 | |
No | |
SRC |
Textile | |
Composite | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S1 |