missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Automatic plater for Petri dishes, Plating modes: exponential (Spiral), Constant (= manual type), circle. Petri dish diameter: 90 mm or 150 mm. Delivered with:- 1 plating ring for dia. 90 mm Petri dishes (by default on the unit)
- 1 box with: 1 blue dye for testing (Ref 415 530), 1 syringe with silicone tubing, 1 plating ring for dia. 150 mm Petri dishes, 1 Spiral™ counting grid for dia. 90 mm Petri dishes (Ref 413 014)
- 1 container stand for testing
- 1 set of 2 filters (Ref 413 009)
- 1 supervision software (minimum requirements: screen resolution of 1280 x 960)
- 1 USB A/B cable
- 1000 Spiral™ DB50 beakers (Ref 415 100)
- 4 sets of GL 45 connectors (Ref 413 003)
- 1 sets of GL 45 connectors double port (Ref 414 004)
- 1 stylus (Ref 414 001)
- 1 Spiral™ counting grid for dia. 150 mm Petri dishes (Ref 413 015)
- 1 power cable
- 1 user’s manual
- 1 EnzyClear™ quick user guide
Specifications
± 0.5% (in normal mode) | |
Not Autoclavable | |
Grey | |
Stainless Steel | |
easySpiral Pro platers are used for all types of microbiological analyses in the food, pharmaceutical, cosmetic and public research institutes ... | |
Delivered with: 1 turntable ring for dia. 90 mm Petri dishes, 1 blue dye for testing, 1 syringe with silicone tubing, 1 plating ring for dia. 150 mm Petri dishes, 1 Spiral counting grid for dia. 90 mm Petri dishes, 1 container stand for testing, 1 set of 2 filters, 1 software, 1 USB cable A/B, 1 Spiral counting grid for dia. 150 mm Petri dishes, 1000 DB50 beakers, 1 EnzyClear liquid detergent, 4 connection kits for GL45 bottle, 1 double kit for GL45 bottles, 1 stylus, 1 power cable, 1 user’s manual, 1 EnzyClear quick user guide. | |
2% | |
Yes | |
39.4 x 42.1 x 28.9 cm | |
11.38 in. | |
16.3 kg | |
100/240 V | |
T1.6A L 250V 5 x 20 mm |
Automatic plater for Petri dishes | |
ISO 7218, ISO 4833-2, FDA BAM (Bacteriological Analytical Manual) and AOAC 977.27 | |
easySpiral Pro is an automatic plater of Petri dishes. It allows plating of a sample of 100 to 1x107 CFU/mL on one Petri dish, without prior dilution. Traceability is ensured and volumes are programmable via USB connection. | |
50, 100, 200 μL | |
Petri dish | |
Sterile atmosphere | |
1 | |
Plating cycle: 1 disinfection + 1 sample intake + 1 plating: 25 seconds | |
15.51 in. | |
7.94 lb | |
100-240 V - 50-60 Hz | |
45 W | |
50-60 Hz |