missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Squeeze-Fix Hose Clamp
Using these clips, hoses can be compressed partially or completely as required. Buerkle™ Squeeze-Fix Hose Clamps are made from POM, do not rust, and can be operated with one hand. Permanently elastic, hygienic and sterilizable.
1.10 € - 3.10 €
Product Code | Brand | Overall Length (Metric) | Tubing Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Overall Length (Metric) | Tubing Size | Price | Quantity & Availability | ||||
10283602
|
Buerkle™
8618-0001 |
25 mm | 1 to 5 mm |
1.10 €
Each |
In Stock
Log in to see stock. |
||||
10243652
|
Buerkle™
8618-0002 |
40 mm | 3 to 10 mm |
2.55 €
Each |
In Stock
Log in to see stock. |
||||
10253652
|
Buerkle™
8618-0003 |
55 mm | 6 to 15 mm |
3.10 €
Each |
In Stock
Log in to see stock. |
||||
Description
Using these clips, hoses can be compressed partially or completely as required.- Can be operated with one hand
- Made from polyoxylmethylene plastic (POM)
- Does not rust
- Permanently elastic and hygienic
- White
- Sterilizable
Specifications
POM | |
Hoses | |
White | |
Hose Clamp |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title