missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ ST-30C Series 360° Rotatable Stereo Microscope
Designed and developed for the learning environment and quick quality control management. Motic™ ST-30C Series 360° Rotatable Head Stereo Microscope rotates 360° with diopter adjustment in left eyepiece.
Brand: Motic™ PS3645B201
210.64 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- 45° inclined 360° rotatable binocular head with diopter adjustment on left eyetube
- Widefield eyepieces WF10X/20mm
- 2X, 4X magnification changer
- Objectives are parfocal, parcentric and achromatic. Magnification is changed by turning the turret 180° to the click stop
- Heavy-duty rack & pinion focusing block with slip clutch
- Supplied standard with 80mm frosted glass, black and white stage plates.
- Model ST-36C 2LOO: Pole-stand with incident and transmitted 12V/10W tungsten illumination
- Model ST-36C 6LED Cordless: Pole-stand with incident and transmitted rechargeable LED illumination
Specifications
20X, 40X | |
ST-36C-6LED | |
LED, Rechargeable | |
1 Each |
Achromatic | |
Binocular, 45° Inclined, 360° Rotating | |
WF 10X/20 mm |