missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LNI™ Stabilo L 172 D Bench
Basic instrument laboratory bench for LC, GC or ICP MS systems and LNI™ gas generators with chemical resistant top.
Brand: LNI™ 2000.03.035D
This item is not returnable.
View return policy
Description
- Basic laboratory bench made with chemical resistant top
- Castors for easy moving of the system
- Leveling feet for rock solid stability of the bench
- Easy to configure with a modular design to meet user needs
- Designed for LC, GC or ICP MS systems without rouging pumps or noisy equipment
- Help create a cleaner and more practical lab workspace
- Space under top dimensions (D x W x H): 640 x 900 x 745 to 775 mm
Specifications
Bench | |
Yes | |
890 x 1720 x 840 mm | |
Stainless Steel | |
None | |
None | |
24 Months | |
No | |
Stainless Steel |
Light Gray | |
Not Autoclavable | |
Analytical Instruments | |
Chemical Resistant Table Top | |
None | |
EU-style, UK-style | |
Yes | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction