missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LNI™ Stabilo S 172 D Bench
Basic instrument laboratory bench for LC, GC or ICP MS systems and LNI™ gas generators with chemical resistant top.
Brand: LNI™ 2000.03.015D
This item is not returnable.
View return policy
Description
- Basic laboratory bench made with chemical resistant top
- Castors for easy moving of the system
- Leveling feet for rock solid stability of the bench
- Easy to configure with a modular design to meet user needs
- Designed for LC, GC or ICP MS systems without rouging pumps or noisy equipment
- Help create a cleaner and more practical lab workspace
- Space under top dimensions (D x W x H): 640 x 500 x 745 to 775 mm
Specifications
Bench | |
Yes | |
810 x 1720 x 840 mm | |
Stainless Steel | |
None | |
None | |
24 Months | |
No | |
Stainless Steel |
Light Gray | |
Not Autoclavable | |
Analytical Instruments | |
Chemical Resistant Table Top | |
None | |
EU-style, UK-style | |
Yes | |
No |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
LNI™ Stabilo S 172 D Bench > Stabilo S 172 D Bench; Dimensions (D x W x H): 810 x 1720 x 840 mm
Spot an opportunity for improvement?Share a Content Correction