missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stackable Graduated Beaker with Open Handle

Product Code. p-8003025 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10468711

Brand: Buerkle™ 71101000

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Stack beakers when not in use to save space. Buerkle™ Stackable Graduated Beaker with Open Handle include blue graduation marks for easy volume assessment.

Graduated beaker with graduation printed in blue. Beakers can be stacked to save space during storage.
  • Open handle with conical shape
  • Polypropylene
  • Transparent
  • Autoclavable
  • Shatterproof
  • Good chemical resistance
TRUSTED_SUSTAINABILITY

Specifications

Color Translucent
Diameter (Metric)Top 125 mm
Capacity (Metric) 1000 mL
Material Polypropylene
For Use With (Application) Suitable for Foodstuff
Height (Metric) 167 mm
Includes Handle, Integral Spout
Increments 10 mL
Quantity Each
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Scale Blue Graduated Scale
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.