missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Staining Jar, Coplin Type, from Soda-lime Glass

The staining dish is used to hold a staining solution in which slides with cell cultures can be stained.

Brand:  DWK Life Sciences 233190006

207.10 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


Product Code. 11840700

  • 218.00 € / Pack of 10
Estimated Shipment: 22-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Microscopy is a method of viewing objects that lie outside the resolution of the human eye and can be examined. The objects to be observed are magnified to such an extent that they can be displayed as images. For sample preparation, the objects to be examined are cut into very thin slices. These sections are then applied to an object slide and covered with a cover glass and appropriate solutions. To view the sections under the microscope, the sections on the slide must be filled in a staining trough and stained with an appropriate staining solution.

  • A higher stability is achieved by thick glass walls and a broad base
  • Can be covered with the lid during dyeing to reduce solvent loss from spillage or evaporation
  • Designed in a square shape and short body to conserve space and staining solution
  • Staining of up to 10 slides with the standard dimensions 76 x 26 mm simultaneously possible
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Not Autoclavable
Staining; Manual staining process; Staining of histological and cytological specimens
108 mm
Soda Lime Glass
10/Pk.
66 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers