missing translation for 'onlineSavingsMsg'
Learn More

B Braun™ Hypodermic Needles

Product Code. 10350621
Click to view available options
Needle Gauge:
18 G
20 G
21 G
23 G
27 G
Length (Metric) Needle:
20 mm
40 mm
50 mm
70 mm
80 mm
120 mm
Diameter (Metric) Outer:
0.4 mm
0.6 mm
0.8 mm
0.9 mm
1.2 mm
Color:
Blue
Gray
Green
Pink
Yellow
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10350621

Brand: B Braun™ 4665791

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for patient comfort in a broad array of sizes. B Braun™ Hypodermic Needles provide a smooth surface with light silicone coating designed to minimize discomfort.

 Unique, highly automated grinding and polishing process and low-friction lubrication is designed to achieve unequaled sharpness and ease of penetration. Transparent hub design provides high visibility to detect flashback.
  • Color-coded hubs conform to ISO 6009 for easy identity
  • Wide range of diameters and lengths
  • Gauges from 18G to 27G
  • Ultra-sharp, tri-beveled stainless steel designed to result in minimal pain

Specifications

Material Polypropylene (Hub), Stainless Chromium Nickel Steel
Color Yellow
Needle Gauge 20 G
Diameter (Metric) Outer 0.9 mm
For Use With (Application) For minimal pain upon puncture, single use
Latex Free Yes
Product Type Needle
Length (Metric) Needle 70 mm
Needle Point Style Ultra-sharp Long Tri-bevel
Sterility Sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.